text.skipToContent text.skipToNavigation

Wera 967 Torx L-Key T30 BlackLaser 70mm


967 TORX® L-key, BlackLaser, TX 30 x 70 mmHigh quality L-keys for recessed TORX® screws. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Artículo No. 1V910639
Insulated No
Size (TX) 30
Isolation protection 1000 V No
With hole No
VDE tested No
Embalado por 5
Solo embalaje completo

Especificaciones

Insulated No
Size (TX) 30
Isolation protection 1000 V No
With hole No
VDE tested No
Brand Wera
Commodity code 82054000
Model 967 TORX

Descripción

967 TORX® L-key, BlackLaser, TX 30 x 70 mmHigh quality L-keys for recessed TORX® screws. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Números de artículo

Artículo No. 1V910639
EAN 4013288019349
UBB 500643319816
UNSPSC 27111710
Artículo del fabricante nr 05024015001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.