text.skipToContent text.skipToNavigation

Soudal Masa silikonowa FIRE SILICONE B1 FR Biały 300


Very easy to apply. Colourfast and UV-resistant. Remains permanently elastic after full cure. Very good adhesion on most surfaces. Low modulus. DIN 4102-Part 2: Class B1. Fire resistant up to 4 hours in joints tested in accordance to EN 1366-4.

Numer artykułu S0952.108.998
O (max.) FIRE SILICONE B1 FR
Pakowane po 1

Specyfikacje

O (max.) FIRE SILICONE B1 FR

Opis

Very easy to apply. Colourfast and UV-resistant. Remains permanently elastic after full cure. Very good adhesion on most surfaces. Low modulus. DIN 4102-Part 2: Class B1. Fire resistant up to 4 hours in joints tested in accordance to EN 1366-4.

Numery artykułów

Numer artykułu S0952.108.998
EAN 5411183037687
UBB 500504380899
UNSPSC 31201601
Artykuł producenta nr 108998
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.