text.skipToContent text.skipToNavigation

Rurka oddechowa 3M BT-30


QRS (Quick Release Swivel) breathing tubes allow fast and easy connection Self-adjusting length for improved fit and reduces risk of catching or snagging. A special flame-resistant sleeve lengthens the life of the tube and protects it from flying sparks A disposable breathing tube cover is availabe to help cleaning and decontamination operations

Objednací číslo BT-303M
Odpowiedni dla Inny
Typ akcesoriów/elementów Inny
Wielokrotnego użytku Tak
Marka 3M
Waga na sztukę (g) 280.3
Baleno po 1

Specifikace

Odpowiedni dla Inny
Typ akcesoriów/elementów Inny
Wielokrotnego użytku Tak
Marka 3M
Waga na sztukę (g) 280.3
O (max.) Versaflo
Type 17379

Popis

The 3M™ Versaflo™ Breathing Tube BT-30 features a self-adjusting length for improved fit and reduces risk of catching or snagging. A breathing tube connecting the air source with the headtop is required to ensure that clean air reaches the headtop reliably and with unrestricted airflow. The breathing tubes offered are compatible with all 3M™ Versaflo™ Headtops and Air Delivery Units

Čísla materiálu

Objednací číslo BT-303M
EAN 4046719286560
UBB 500614603206
UNSPSC 27110000
Výrobní číslo položky BT-30
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.