text.skipToContent text.skipToNavigation

Laser Bosch GCL 2-15 Combi w walizce transportowej Wiązka czerwona 15 m ±0,3 mm/m 3x bateria 1,5 V LR6


Combi Laser GCL 2-15, The combi laser GCL 2-15 Professional convinces through its compact design and is especially suitable for short-distance levelling applications. By projecting both horizontal and vertical laser lines and two centred plumb points, this combi laser supports completing levelling tasks quickly. Its plumb points make precise transfer ap

Numer artykułu 4W791233
Waga 0.49
Pamięć wartości mierzonych Nie
Interfejs Nie
Widoczna trasa sygnalizacyjna Tak
Długość trasy sygnalizacyjnej (m) 15
Pakowane po 1

Specyfikacje

Waga 0.49
Pamięć wartości mierzonych Nie
Interfejs Nie
Widoczna trasa sygnalizacyjna Tak
Długość trasy sygnalizacyjnej (m) 15
Obrotowa trasa sygnalizacyjna Nie
Dokładność (mm) 0.3
Długość fali czujnika (nm) 630
Stopień ochrony (IP) IP54
Klasa lasera Klasa 2
O (max.) GCL 2-15

Opis

Combi Laser GCL 2-15, The combi laser GCL 2-15 Professional convinces through its compact design and is especially suitable for short-distance levelling applications. By projecting both horizontal and vertical laser lines and two centred plumb points, this combi laser supports completing levelling tasks quickly. Its plumb points make precise transfer applications easy and convenient. Aligning the laser lines around the plumb points is simple thanks to its rotating mount RM 1 Professional. The GCL 2-15 Professional is suitable for various applications such as mounting shelves and windows, installing drainage pipes, and laying floors. It also offers point transfers for light mountings. The GCL 2-15 Professional provides a line laser working range of up to 15 m and self-levels in less than 4 seconds. This combi laser is ideal for use with the RM 1 Professional, which can be swiftly attached via a simple slide mechanism. It is robust thanks to IP54 dust and splash water protection. When switching off the tool, the pendulum’s lock-mechanism allows for safe transportation. Carrying case, Rotating mount RM 1 Professional (0 601 092 600), Ceiling clamp, Laser target plate, 3 x 1.5 V LR6 battery (AA)

Numery artykułów

Numer artykułu 4W791233
EAN 3165140837224
UBB 500637132704
UNSPSC 27111802
Artykuł producenta nr 0601066E02
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.