Szanowni Klienci, 2 maja 2025 r. firma Fabory będzie nieczynna. Zamówienia zrealizujemy w kolejnym dniu roboczym – 5 maja (poniedziałek)
The S 1122 HF Flexible for Wood and Metal Reciprocating Saw Blade delivers flush cuts in wood and metal. Its standard gauge material (0.9 mm) with a standard length (225 mm) makes the blade capable of flush cutting. Moreover, its BIM (bi-metal) base combines an HCS (high carbon steel) blade with an HSS (high-speed steel) tooth strip, making this reciprocating saw blade optimal for pallet repair applications. Featuring a medium tooth pitch (2.5 mm), the blade cuts all soft nails and fasteners common in pallet construction. It is equipped with a standard length of 225 mm, providing a cutting capacity of up to 175 mm.