text.skipToContent text.skipToNavigation

Adjusting ring with hex socket set screws with cup point DIN ≈705A Stal automatowa z gniazd. 6-kąt. ISO 4029

Numer artykułu
Marka Fabory
Materiał Stal automatowa
Info
  • These adjusting rings are equipped with hex socket set screws to ISO 4029 (DIN 916).
  • Adjusting rings d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.z gniazd. 6-kąt. ISO 4029

Specyfikacje

Marka Fabory
Materiał Stal automatowa
Info
  • These adjusting rings are equipped with hex socket set screws to ISO 4029 (DIN 916).
  • Adjusting rings d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.z gniazd. 6-kąt. ISO 4029

Normy

DIN 705-A

Ilość produktów ({0})

  Stan magazynowy Cena netto po rabacie   Zapisz się
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.