Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.801400
Hexagon head screw DIN 933 Steel Plain 10.904110
Hexagon head screw DIN 933 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 10.904116
Hexagon head screw DIN 933 Steel Plain 12.904118
Hexagon head bolt DIN 931 Steel Plain 8.801000
Hexagon head screw DIN 933 Steel Plain 8.801010
Hexagon head bolt DIN 931 Steel Plain 10.904100
Hexagon flange bolt DIN 6921 Steel Plain 10.904132
Hexagon head bolt MF DIN 960 Steel Plain 10.904160
Hexagon head screw MF/MEF DIN 961 Steel Plain 10.904170
Hexagon head bolt DIN 931 Steel Zinc plated 8.801200
Hexagon head screw ISO 4017 / DIN 933 Steel Zinc plated 8.801210
Hexagon head screw DIN 933 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8.801236
Hexagon head bolt DIN 931 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8.801226
Carriage bolt with hexagon nut DIN 603/555 Steel Zinc plated 4.808250
Carriage bolt DIN 603 Steel Zinc plated 8.808320
Hexagon head screw DIN 933 Stainless steel A4 7055010
Hexagon head bolt DIN 931 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 10.904105
Hexagon head bolt DIN 931 Stainless steel A2 7051000
Hexagon head screw DIN 933 Stainless steel A4 8053520