text.skipToContent text.skipToNavigation

Wera Torque Wrench Set 1/4" 2.5-25Nm 290mm


Article number 6G092368
Packaging Bag
Connection size 1/4 inch
Tightening moment (Nm) 2.5-25
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Bag
Connection size 1/4 inch
Tightening moment (Nm) 2.5-25
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 6
Number of socket spanners 6
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 20
Number of files 0
Number of measuring tools 0
Connection size (mm) 6.3
Number of pliers 0
Number of combination spanners 0
Suitable for extension Yes
With extension Yes
Length extension (mm) 75
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 12
Number of testing tools 1
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Accuracy according to ISO 6789 (%) 4
With scale No
Brand Wera
Commodity code 82041200
Type Torque Wrench Set

Article numbers

Article number 6G092368
EAN 4013288205643
UBB 500693652322
UNSPSC 27110000
Manufacturer article nr  05130110001
Do not close this page. This message will disappear, when the page is fully loaded.