text.skipToContent text.skipToNavigation

Volkel Machine Tap M33x2 Form B DIN 374 HSS-E 160mm


Article number 1Y790332
Design Machine tap
Thread length (mm) 30
Total length (mm) 160
Shaft diameter (mm) 25
Thread type Metric
Cutting length (mm) 30
Pitch thread (mm) 2
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 30
Total length (mm) 160
Shaft diameter (mm) 25
Thread type Metric
Cutting length (mm) 30
Pitch thread (mm) 2
Cutting material HSS-E
Key square (mm) 20
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 1Y790332
EAN 4022835395683
UBB 500513409952
UNSPSC 23241615
Manufacturer article nr  39568
Do not close this page. This message will disappear, when the page is fully loaded.