text.skipToContent text.skipToNavigation

Twist drill DIN 338 type INOX stainless steel nominal diameter 3.2 mm HSS-Co5 cy


Article number 0B995704
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 36
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Packed per 1

Specifications

Total length (mm) 65
Diameter drill (mm) 3.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 36
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS-E
Tip angle (°) 130
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Promat
Commodity code 82075060

Article numbers

Article number 0B995704
EAN 4015448412960
UBB 500573643128
UNSPSC 20111611
Manufacturer article nr  4000860632
Do not close this page. This message will disappear, when the page is fully loaded.