text.skipToContent text.skipToNavigation
Stimați parteneri, În data de 24.01.2025 o să fie Sărbătoare Națională în România, motiv pentru care comenzile dvs. înregistrate în 23.01.2025 se vor livra în data de 28.01.2025 iar cele inregistrate in 24.01.2025 se vor livra in 29.01.2025!

TECWERK Flat chisel length 300 mm cutting edge width 26 mm shank cross-sect. 23 x 13 mm


DIN 6453. Chromium-vanadium air-hardened steel. Made of flat oval steel. Painted. Hardened. Tempered drive head

Article number 5V190256
Surface protection Chromated
Length (mm) 300
Chisel width (mm) 26
Material Chrome-vanadium steel
Shank shape Flat oval
Packed per 1

Specifications

Surface protection Chromated
Length (mm) 300
Chisel width (mm) 26
Material Chrome-vanadium steel
Shank shape Flat oval

Description

DIN 6453. Chromium-vanadium air-hardened steel. Made of flat oval steel. Painted. Hardened. Tempered drive head

Article numbers

Article number 5V190256
EAN 4015448958055
UBB 500751281030
UNSPSC 27111901
Manufacturer article nr  2000812106
Do not close this page. This message will disappear, when the page is fully loaded.