text.skipToContent text.skipToNavigation

Ruko Hardmetaal gatzagen Ø 35,0 mm


The RUKO tungsten-carbide-tipped hole saws can be used in hand and pillar drills. When employing pillar drills, use manual advance only. Suitable for high chrome alloyed steels such as V2A and V4A (up to 2.0 mm), steel and cast steel, non-ferrous and lightweight metals, plastics, reinforced fabrics, plasterboard and lightweight boards, wood processing up to max. 4.0 mm.

Artikelnummer F6455.350.001
Diameter 35
Snijdiepte (mm) 10
Merk Ruko
Gewicht per stuk (g) 80
Goederencode 82079010
Verpakt per 1

Specificaties

Diameter 35
Snijdiepte (mm) 10
Merk Ruko
Gewicht per stuk (g) 80
Goederencode 82079010
Type Hole Saw

Omschrijving

The RUKO tungsten-carbide-tipped hole saws can be used in hand and pillar drills. When employing pillar drills, use manual advance only. Suitable for high chrome alloyed steels such as V2A and V4A (up to 2.0 mm), steel and cast steel, non-ferrous and lightweight metals, plastics, reinforced fabrics, plasterboard and lightweight boards, wood processing up to max. 4.0 mm.

Artikelnummers

Artikelnummer F6455.350.001
EAN 4007140006066
UBB 240140171499
UNSPSC 27112826
Fabrikant artikelnummer 105035
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.