text.skipToContent text.skipToNavigation

Ripca Fork Terminal 0.5-1.5mm² PVC Insulation Red 6.4mm Hole 23mm 50-Piece

Article number 3M157264
Halogen free No
Surface protection Bare
Insulation Polyvinyl chloride (PVC)
Total length (mm) 23
Flange shape Fork shape
For pull protected connections No
Reel/roll packaging No

Specifications

Halogen free No
Surface protection Bare
Insulation Polyvinyl chloride (PVC)
Total length (mm) 23
Flange shape Fork shape
For pull protected connections No
Reel/roll packaging No
Colour insulation Red
Material Copper
Bolt dimension (metric) 6.4
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN No
Flange length (mm) 12.5
Brand Ripca
Commodity code 85369010
Type Fork Terminal

Article numbers

Article number 3M157264
EAN 8712734008543
UBB 500641064174
UNSPSC 31163100
Manufacturer article nr  646RED-50
Do not close this page. This message will disappear, when the page is fully loaded.