text.skipToContent text.skipToNavigation

Knipex Tapered Vehicle Pliers 10mm 1-Component Handle Black Atramentized 200mm


Cycle Pliers For very narrow screw connections. straight head. Head thickness3.5mm- Recess (diameter): Ø 6 / 10mm

Article number K1084.011.200
Insulated Yes
Surface protection Other
Length (mm) 200
Max. cheeks opening (mm) 10
Handle cover Plastic-coated
Packed per 1

Specifications

Insulated Yes
Surface protection Other
Length (mm) 200
Max. cheeks opening (mm) 10
Handle cover Plastic-coated
Brand Knipex
Weight per piece (g) 175
Commodity code 8203200000
Type Tapered Vehicle Pliers

Description

Cycle Pliers For very narrow screw connections. straight head. Head thickness3.5mm- Recess (diameter): Ø 6 / 10mm

Article numbers

Article number K1084.011.200
EAN 4003773052265
UBB 500504022343
UNSPSC 27112101
Manufacturer article nr  84 11 200
Do not close this page. This message will disappear, when the page is fully loaded.