text.skipToContent text.skipToNavigation

Bosch Pânză ferăstrău circular 250X30X2.4/1.8X78T


The Expert for Aluminium Circular Saw Blade maximises the cordless saw's battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortlessly smooth sawing. MicroteQ carbide teeth ensure high durability and superior performance in non-ferrous metal applications. It is ideal for cutting aluminium and other non

Cod Articol 6R451034
Număr maxim de rotații (1/min) 6000
Diametrul pânzei de ferăstrău (mm) 250
Potrivit pentru plastic Nu
Potrivit pentru metal Da
Diametrul găurii 30
Ambalat la 1

Specificații

Număr maxim de rotații (1/min) 6000
Diametrul pânzei de ferăstrău (mm) 250
Potrivit pentru plastic Nu
Potrivit pentru metal Da
Diametrul găurii 30
Potrivit pentru lemn Nu
Lățimea de tăiere (mm) 24
Număr de dinți 78
Pânza de ferăstrău de grosime (mm) 16
Marca Bosch
Type Circular Saw Blade

Descriere

The Expert for Aluminium Circular Saw Blade maximises the cordless saw's battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortlessly smooth sawing. MicroteQ carbide teeth ensure high durability and superior performance in non-ferrous metal applications. It is ideal for cutting aluminium and other non-ferrous metals, plastics, epoxy and even wood. The Expert for Aluminium Circular Saw Blade features MicroteQ teeth consisting of extra-fine and durable carbide grains from Bosch in-house production, ensuring superior lifetime. The blade´s anti-corrosive ProteQtion coating reduces friction, prevents rust and provides highly durable cutting performance.

Numerele articolelor

Cod Articol 6R451034
EAN 3165140957755
UBB 500699311162
UNSPSC 27112700
Nr. articol producător 2608644545
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.