text.skipToContent text.skipToNavigation

Accesorii pentru cabinete Sonic Storage 674x998mm


Create the ultimate work space with the MSS modular storage systems. Keep your work space organized to maximize your work flow and productivity! Range of wood or stainless steel worktops in different sizes Self-supporting construction Range of different sets Individual configuration possible Placing around the corner possible by corner closet (47505) All components are individually lockable Lock with 2 folding keys per unit Locker with double doors and 4 adjustable shelves (47433) Locker with single door and 5 adjustable shelves (47272) Wall cupboard with gas pressured springs Perforated panels with hanging slot to hang up various accessories Drawers can be individually filled with the SFS foam inlets Option with MSS 26 portable trolley with small casters possible (47451) The system is modular and can be adapted and extended anytime Various accessories available, for example, tool trays to divide drawers, hooks, cable tie holders and many more. Maximum load per cabinet: 500kg Drawers loadable up to 40kg Available in black/grey Black RAL 9004 Grey RAL 9006 For further technical information click on the PDF logo below the image of the cabinets

Cod Articol 5Q180405
Culoare Gri
Lățime 998
Înălțime 674
Număr RAL 9006
Tip de accesorii/componente Panou perforat
Ambalat la 1

Specificații

Culoare Gri
Lățime 998
Înălțime 674
Număr RAL 9006
Tip de accesorii/componente Panou perforat
Accesorii Da
Piese Nu
Adecvat pentru placa de fund perforată Da
Montaj cu fișă Nu
Montaj cu șuruburi Da
Marca Sonic
Type Perforated Back Panel

Descriere

Create the ultimate work space with the MSS modular storage systems. Keep your work space organized to maximize your work flow and productivity! Range of wood or stainless steel worktops in different sizes Self-supporting construction Range of different sets Individual configuration possible Placing around the corner possible by corner closet (47505) All components are individually lockable Lock with 2 folding keys per unit Locker with double doors and 4 adjustable shelves (47433) Locker with single door and 5 adjustable shelves (47272) Wall cupboard with gas pressured springs Perforated panels with hanging slot to hang up various accessories Drawers can be individually filled with the SFS foam inlets Option with MSS 26 portable trolley with small casters possible (47451) The system is modular and can be adapted and extended anytime Various accessories available, for example, tool trays to divide drawers, hooks, cable tie holders and many more. Maximum load per cabinet: 500kg Drawers loadable up to 40kg Available in black/grey Black RAL 9004 Grey RAL 9006 For further technical information click on the PDF logo below the image of the cabinets

Numerele articolelor

Cod Articol 5Q180405
EAN 4714123792365
UBB 500678020461
UNSPSC 25191700
Nr. articol producător 47376
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.