Knipex Blade Terminal Socket 22-16AWG Nylon Red 4.8mm7X087273
Knipex Non-Insulated Butt Connector Tin Plated Copper for 16-14AWG 15mm7B184652
Knipex Round Pin Plug insulated 100 pieces each 120 mm3B291712
Knipex End sleeves 97 99 394 200 pieces0C803376
Knipex Non-Insulated Eye Type Cable Connector 12-10AWG Tin 8mm Hole6Y438864
Knipex Eye Type Cable Connector 22-16AWG Nylon Red 3mm Hole1H470286
Knipex Twin Wire Ferrule 2 x 4mm² Polypropylene Gray 12mm Sleeve4P740877
Knipex Non-Insulated Eye Type Cable Connector 22-16AWG Tin 4mm Hole3A129412
Knipex Butt Connectors, insulated 100 pieces each3U625619
Knipex Blade Terminal Socket 22-16AWG Nylon Red 6.3mm8P071719
Knipex Non-Insulated Eye Type Cable Connector 16-14AWG Tin 6mm Hole8P706162
Knipex End sleeves 97 99 3963N835395
Knipex Non-Insulated Eye Type Cable Connector 22-16AWG Tin 3mm Hole5I435555
Knipex End sleeves 97 99 3396I294301
Knipex Insulating Mat Rubber 1000 x 10000 x 4mm7K461456
Knipex End sleeves 97 99 3935P222955
Knipex Plug connector non-insulated 100 pieces each1N445648
Knipex End sleeves 97 99 3380J729894
Knipex End sleeves 97 99 3577L357866
Knipex Wire Ferrule 1mm² Polypropylene Red 8mm Sleeve8O289669