text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex Non-Insulated Butt Connector Tin Plated Copper for 16-14AWG 15mm


Butt Connectors, non-insulated Material: copper, galvanized. Content: 200 pieces. non-insulated. Cable1.5 – 2.5mm²AWG16 — 14Quantity200MaterialCopperSurfaceTinnedConnector length15mm

Article number 7B184652
Design DIN-version
Type of connection Percussion connector
Surface protection Tinned
Insulation None
Material Copper
Packed per 1

Specifications

Design DIN-version
Type of connection Percussion connector
Surface protection Tinned
Insulation None
Material Copper
Nominal cross section (mm²) 1.5 - 2.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for insulated varnish Yes
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
Brand Knipex

Description

Butt Connectors, non-insulated Material: copper, galvanized. Content: 200 pieces. non-insulated. Cable1.5 – 2.5mm²AWG16 — 14Quantity200MaterialCopperSurfaceTinnedConnector length15mm

Article numbers

Article number 7B184652
EAN 4003773076384
UBB 500641809743
UNSPSC 39121723
Manufacturer article nr  97 99 291
Do not close this page. This message will disappear, when the page is fully loaded.