text.skipToContent text.skipToNavigation

Knipex End sleeves 97 99 393


Non-insulated wire ferrules Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 1.5 mm². Content: 200 pieces. non-insulated. Cable1.5mm²AWG16L7mmd11.7mmd22.8mmS0.15mmQuantity200MaterialCopperSurfaceTinned

Article number 5P222955
Surface protection Galvanic tinned
Nominal cross section (mm²) 1.5
Shape of conductor Round
Length suitable for Cable lugs and -connectors DIN model
Packed per 1

Specifications

Surface protection Galvanic tinned
Nominal cross section (mm²) 1.5
Shape of conductor Round
Length suitable for Cable lugs and -connectors DIN model

Description

Non-insulated wire ferrules Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 1.5 mm². Content: 200 pieces. non-insulated. Cable1.5mm²AWG16L7mmd11.7mmd22.8mmS0.15mmQuantity200MaterialCopperSurfaceTinned

Article numbers

Article number 5P222955
EAN 4003773076735
UBB 500641815765
UNSPSC 27110000
Manufacturer article nr  97 99 393
Do not close this page. This message will disappear, when the page is fully loaded.