text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Knipex End sleeves 97 99 339


Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 25 mm². Content: 50 pieces. Colour: yellow. Cable25mm²AWG4ColourYellowL130mmL216mmd17.3mmd211.2mmS10.2mmS20.4mmQuantity50InsulationPPMaterialCopperS

Article number 6I294301
Colour Yellow
Sleeve length (mm) 16
Insulated Yes
Halogen free No
Surface protection Tinned
Packed per 1

Specifications

Colour Yellow
Sleeve length (mm) 16
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Standard
Nominal cross section (mm²) 25
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 4
Brand Knipex

Description

Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 25 mm². Content: 50 pieces. Colour: yellow. Cable25mm²AWG4ColourYellowL130mmL216mmd17.3mmd211.2mmS10.2mmS20.4mmQuantity50InsulationPPMaterialCopperSurfaceTinned

Article numbers

Article number 6I294301
EAN 4003773076506
UBB 500641812952
UNSPSC 27110000
Manufacturer article nr  97 99 339
Do not close this page. This message will disappear, when the page is fully loaded.