text.skipToContent text.skipToNavigation

Knipex Twin Wire Ferrule 2 x 4mm² Polypropylene Gray 12mm Sleeve


Twin wire ferrules Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 2 x 4 mm². Content: 100 pieces. Colour: grey. AWG212ColourgreyL123mmL212mmd13.7mmd24.9mmd38.8mmS10.2mmS20.4mmQuantity100InsulationPPMaterialCopperSurfaceTinned

Article number 4P740877
Colour Grey
Sleeve length (mm) 12
Insulated Yes
Halogen free No
Surface protection Tinned
Packed per 1

Specifications

Colour Grey
Sleeve length (mm) 12
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Twin cable end sleeve
Nominal cross section (mm²) 4
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 12
Brand Knipex

Description

Twin wire ferrules Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 2 x 4 mm². Content: 100 pieces. Colour: grey. AWG212ColourgreyL123mmL212mmd13.7mmd24.9mmd38.8mmS10.2mmS20.4mmQuantity100InsulationPPMaterialCopperSurfaceTinned

Article numbers

Article number 4P740877
EAN 4003773076667
UBB 500641806772
UNSPSC 31163100
Manufacturer article nr  97 99 375
Do not close this page. This message will disappear, when the page is fully loaded.