text.skipToContent text.skipToNavigation

Knipex End sleeves 97 99 396


Non-insulated wire ferrules Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 6 mm². Content: 100 pieces. non-insulated. Cable6mm²AWG10L12mmd13.5mmd24.7mmS0.2mmQuantity100MaterialCopperSurfaceTinned

Article number 3N835395
Surface protection Galvanic tinned
Nominal cross section (mm²) 6
Shape of conductor Round
Length suitable for Cable lugs and -connectors DIN model
Brand KNIPEX
Packed per 1

Specifications

Surface protection Galvanic tinned
Nominal cross section (mm²) 6
Shape of conductor Round
Length suitable for Cable lugs and -connectors DIN model
Brand KNIPEX

Description

Non-insulated wire ferrules Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 6 mm². Content: 100 pieces. non-insulated. Cable6mm²AWG10L12mmd13.5mmd24.7mmS0.2mmQuantity100MaterialCopperSurfaceTinned

Article numbers

Article number 3N835395
EAN 4003773076766
UBB 500641816342
UNSPSC 27110000
Manufacturer article nr  97 99 396
Do not close this page. This message will disappear, when the page is fully loaded.