text.skipToContent text.skipToNavigation

Knipex Plug Connector 4.8 x 0.8mm Non-Insulated 16-14AWG 100-Piece


Plug connector Material connector: galvanized brass. Content: 100 pieces. non-insulated. Cable1.5mm²Quantity100MaterialBrassSurfaceTinnedtab width4.8mm

Article number 1N445648
Design Plug
Halogen free No
Surface protection Tinned
Insulation Not isolated
Plug dimensions Flat 4.8x0.8 mm
Packed per 1

Specifications

Design Plug
Halogen free No
Surface protection Tinned
Insulation Not isolated
Plug dimensions Flat 4.8x0.8 mm
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
With tap spreader No
Brand Knipex
Type Plug Connector

Description

Plug connector Material connector: galvanized brass. Content: 100 pieces. non-insulated. Cable1.5mm²Quantity100MaterialBrassSurfaceTinnedtab width4.8mm

Article numbers

Article number 1N445648
EAN 4003773075967
UBB 500641807762
UNSPSC 27110000
Manufacturer article nr  97 99 060
Do not close this page. This message will disappear, when the page is fully loaded.