text.skipToContent text.skipToNavigation

Knipex Blade Terminal Socket 22-16AWG Nylon Red 6.3mm


Blade Terminal Sockets Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: red. Cable0.5 – 1mm²AWG22 — 16ColourRedQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Artikelnummer 8P071719
Design Bushing
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Red
Verpakt per 1

Specificaties

Design Bushing
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 22 - 16
Nominal cross section (mm²) 0.5 - 1
Material insulation Polyamide (PA)
With tap spreader No
Brand Knipex

Omschrijving

Blade Terminal Sockets Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: red. Cable0.5 – 1mm²AWG22 — 16ColourRedQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Artikelnummers

Artikelnummer 8P071719
EAN 4003773075912
UBB 500641801567
UNSPSC 31163100
Fabrikant artikelnummer 97 99 020
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.