text.skipToContent text.skipToNavigation

Stahlwille Torx Screwdriver Bit T6 1/4" Hex 25mm Length

Article number G0561.001.410
Screwing system Torx
Total length (mm) 25
Size (TX) 6
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 6
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head None
Brand Stahlwille
Weight per piece (g) 4
Commodity code 8207903000
Type Torx Screwdriver Bit

Article numbers

Article number G0561.001.410
EAN 4018754011216
UBB 203122417876
UNSPSC 31161507
Manufacturer article nr  08130006
Do not close this page. This message will disappear, when the page is fully loaded.