text.skipToContent text.skipToNavigation

Tyrolit féktárcsa 160235 115 x 22,2 ZA80-B K 80


For demanding grinding applications on different steel and stainless steel grades and in some cases on aluminium Grit size 40/60 for high stock removal Grit size 80 for fine work Best results when used on powerful angle grinders Maximum stock removal thanks to FASTCUT technology Product retains its high abrasiveness over its entire lifetime Cool grinding thanks to Top Size coating prevents discolouration on the workpiece and thus difficult rework For demanding grinding applications on different steel and stainless steel grades and in some cases on aluminium Grit size 40/60 for high stock removal Grit size 80 for fine work Best results when used on powerful angle grinders Maximum stock removal thanks to FASTCUT technology Product retains its high abrasiveness over its entire lifetime Cool grinding thanks to Top Size coating prevents discolouration on the workpiece and thus difficult rework

Cikkszám T6144.115.080
Átmérő 115
Típus Lemez
Rozsdamentes acélhoz alkalmas Igen
Alkalmas acélhoz Igen
Alkalmas fémekhez Igen
Csomagolás: 10
Csak bontatlan csomagban

Műszaki adatok

Átmérő 115
Típus Lemez
Rozsdamentes acélhoz alkalmas Igen
Alkalmas acélhoz Igen
Alkalmas fémekhez Igen
Részecske típusa Egyéb
CAMI szerinti granuláció 80
Márka Tyrolit

Leírás

The TYROLIT FASTCUT flap disc is the perfect tool for demanding grinding jobs, such as edge grinding and welding. It is used both on high alloyed steels and stainless steel, as well as on unalloyed and low alloyed steels. The additional TOP SIZE coating provides cool grinding. It is also possible to use it on aluminium, to a limited extent.

Cikkszámok

Cikkszám T6144.115.080
EAN 9003171602357
UBB 500504523381
UNSPSC 27110000
Gyártó cikksz 160235
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.