text.skipToContent text.skipToNavigation

Swiss Tech Stub drill heavy duty DIN 1897-RN Cobalt HSS 8% Bright 5,50MM

Leírás

HSS-Co Heavy Duty Cobalt Stub Drills. Series 2010 Metric Heavy duty drill made of cobalt material with excellent heat resistance. For drilling steels up to 1,400N/mm2, stainless steel, heat resistant steels and bronze. Ideally suited for volume production on automatics. Point angle: 135°, helix angle: normal, web thickness: strengthened, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328, DIN 1897RN. Point to DIN 1412C.

Cikkszámok

Cikkszám 3N931372
EAN 5036140195523
UBB 500649865374
UNSPSC 23241639
Gyártó cikksz SWT1252255A
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.