text.skipToContent text.skipToNavigation

Swiss Tech End mill 4 flute DIN 6535 HA Short Carbide TiCN 11,0MM

Leírás

Carbide Plain 4 Flute Shank Milling Cutters: Series 50, Short Series - TiCN Coated. Series 50 - 4 Flute - Short Series Dimensions to DIN 6535 HA. Centre cutting. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Cikkszámok

Cikkszám 6G153413
EAN 5036140286986
UBB 500649937314
UNSPSC 27110000
Gyártó cikksz SWT1615041A
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.