text.skipToContent text.skipToNavigation

Fischer dipk 8/80 szigetelőhorony


The fischer drive anchor DIPK 8 consists of a white anchor sleeve with integrated plate and a glass-fibre reinforced plastic nail. The DIPK 8 is set using a hammer. Driving in the nail causes the anchor shaft to expand in the building material. The GRP nail needs to be shortened at the tapered, predetermined breaking point when used in solid building ma

Cikkszám 41867FIS
Hossz
Hosszúság (mm) 110
Fúrólyuk átmérője (mm) 8
Márka Fischer
Staples & Nail dimension_b 117
Csomagolás: 1

Műszaki adatok

Hossz 110 mm
Hosszúság (mm) 110
Fúrólyuk átmérője (mm) 8
Márka Fischer
Staples & Nail dimension_b 117
Darabonkénti súly (g) 9.774

Leírás

The fischer drive anchor DIPK 8 consists of a white anchor sleeve with integrated plate and a glass-fibre reinforced plastic nail. The DIPK 8 is set using a hammer. Driving in the nail causes the anchor shaft to expand in the building material. The GRP nail needs to be shortened at the tapered, predetermined breaking point when used in solid building materials. The fischer drive anchor DIPK 8 is ideal for fixing pressure-resistant insulating materials up to 120 mm thickness such as polystyrene boards, light building boards made of wood wool, and PU panels in concrete, solid and perforated brick.

Cikkszámok

Cikkszám 41867FIS
EAN 4006209418673
UBB 500616641113
UNSPSC 30140000
Gyártó cikksz 41867
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.