text.skipToContent text.skipToNavigation

Bosch körfűrészlap 230 x 30 x 2,8/1,8 x 64T


The Expert for High Pressure Laminate Circular Saw Blade performs perfectly when cutting in high-pressure laminate. The blade´s unique Extra Hard Microteq teeth are manufactured in-house by Bosch from highly durable carbide grains. The fine quality woodworkers expect, providing the capability to handle the extreme conditions of professional construction

Cikkszám 6V287471
Maximális fordulatszám (1/min) 8300
Fűrészlap átmérője (mm) 230
Műanyaghoz alkalmas Nem
Alkalmas fémekhez Igen
Furatátmérő 30
Csomagolás: 1

Műszaki adatok

Maximális fordulatszám (1/min) 8300
Fűrészlap átmérője (mm) 230
Műanyaghoz alkalmas Nem
Alkalmas fémekhez Igen
Furatátmérő 30
Alkalmas fához Igen
Vágási szélesség (mm) 28
Fogak száma 64
Vastagságfűrészlap (mm) 316
Márka Bosch
Type Circular Saw Blade

Leírás

The Expert for High Pressure Laminate Circular Saw Blade performs perfectly when cutting in high-pressure laminate. The blade´s unique Extra Hard Microteq teeth are manufactured in-house by Bosch from highly durable carbide grains. The fine quality woodworkers expect, providing the capability to handle the extreme conditions of professional construction. This high-performance cutting is also strengthened by the blade´s ProteQtion coating that prevents corrosion and delivers reliable cutting while reducing friction. Additionally, this product is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. Use this saw blade in high-pressure laminate panels. Featuring HLTCG (High-Low Triple Chip Ground) teeth, the Expert for High Pressure Laminate Circular Saw Blade is robust for working with abrasive materials.

Cikkszámok

Cikkszám 6V287471
EAN 3165140881067
UBB 500651977125
UNSPSC 27112700
Gyártó cikksz 2608644356
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.