text.skipToContent text.skipToNavigation

3M félmaszkos légzőkészülék 9914 10 darab

Leírás

Protects against low level fine dust, oil or water-based mists Offers relief from nuisance levels of organic vapours (nuisance odours) 3M™ Cool Flow™ Valve: The Cool Flow valve reduces heat build-up inside the respirator - even in hot and humid conditions Colour-coded headbands offer easy protection level identification - colour coded yellow: FFP1 (APF = 4) Maximum usage level: Up to 4 x TLV for Particulates below TLV for organic vapours Braided headbands are coloured for easy identification: blue for FFP2 Comfortable, lightweight off-the-face design Good fit over a wide range of face sizes provided by convex shape, nose clip and twin-strap design

Cikkszámok

Cikkszám 99143M
EAN 4046719382507
UBB 500614602703
UNSPSC 46182001
Gyártó cikksz 9914
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.