text.skipToContent text.skipToNavigation

Ruko Dierovacia píla 51-2.IN.


The RUKO tungsten-carbide-tipped hole saws can be used in hand and pillar drills. When employing pillar drills, use manual advance only. Suitable for high chrome alloyed steels such as V2A and V4A (up to 2.0 mm), steel and cast steel, non-ferrous and lightweight metals, plastics, reinforced fabrics, plasterboard and lightweight boards, wood processing up to max. 4.0 mm.

Numéro d'article F6455.510.001
Priemer 51
Vhodné pre nehrdzavejúcu oceľ Áno
Vhodné pre plasty Áno
Vhodné pre oceľ Áno
Vhodné pre neželezné kovy Áno
Emballé par 1

Spécifications

Priemer 51
Vhodné pre nehrdzavejúcu oceľ Áno
Vhodné pre plasty Áno
Vhodné pre oceľ Áno
Vhodné pre neželezné kovy Áno
Vhodné pre sadrokartónové dosky Áno
Vhodné pre drevo Áno
Značka Ruko
Váha kusu (g) 220
HS kód 82079010
Type Hole Saw

La description

The RUKO tungsten-carbide-tipped hole saws can be used in hand and pillar drills. When employing pillar drills, use manual advance only. Suitable for high chrome alloyed steels such as V2A and V4A (up to 2.0 mm), steel and cast steel, non-ferrous and lightweight metals, plastics, reinforced fabrics, plasterboard and lightweight boards, wood processing up to max. 4.0 mm.

Numéros d'articles

Numéro d'article F6455.510.001
EAN 4007140006226
UBB 240140172307
UNSPSC 27112826
N° Article du fabricant 105051
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.