text.skipToContent text.skipToNavigation

Pružná poistná podložka s rovným zakončením DIN 127 B Hliník M16


Numero articolo
Priemer
Značka Fabory
Pre menovitý rozmer 16
Materiál Hliník
Váha kusu (g) 4.05
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Confezionato per 100
Solo full box

Specifiche

Priemer M16
Značka Fabory
Pre menovitý rozmer 16
Materiál Hliník
Váha kusu (g) 4.05
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Dimensioni

d1 (min.) 16.2
d2 (max.) 27.4
h (max.) 8.3
s 3.5

Standard

DIN 127-B

Numeri di articolo

Numero articolo 45790.160.001
EAN 8715492838438
UBB 950357109533
UNSPSC 31161811

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.