text.skipToContent text.skipToNavigation

Milwaukee Aku Šabľová píla M18 CSX-0


Milwaukee© designed and built brushless POWERSTATE™ motor for up to 5x longer motor life and up to 30% faster cutting. REDLINK PLUS™ intelligence system delivers the most advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load. REDLITHIUM-ION™ battery pack delivers up to 2.5x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies. Individual battery cell monitoring optimises tool run time and ensures long term pack durability . Patented gear protecting clutch - extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups. FIXTEC blade clamp for fast and easy blade changes without any key. Adjustable shoe for optimised use of saw blades. Integrated battery fuel gauge & LED light. Durable metal rafter hang hook for work space management and safety. Flexible battery system: works with all Milwaukee© M18™ batteries.

Položka č. 2R413558
Menovité napätie (V) 18
Rýchlosť zdvihu bez zaťaženia (1/min) 3000
Zdvih (mm) 28
Značka Milwaukee
Ambalat la 1

technické údaje

Menovité napätie (V) 18
Rýchlosť zdvihu bez zaťaženia (1/min) 3000
Zdvih (mm) 28
Značka Milwaukee

Popis

Milwaukee© designed and built brushless POWERSTATE™ motor for up to 5x longer motor life and up to 30% faster cutting. REDLINK PLUS™ intelligence system delivers the most advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load. REDLITHIUM-ION™ battery pack delivers up to 2.5x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies. Individual battery cell monitoring optimises tool run time and ensures long term pack durability . Patented gear protecting clutch - extends gear and motor life by absorbing high impact forces caused by sudden blade lock-ups. FIXTEC blade clamp for fast and easy blade changes without any key. Adjustable shoe for optimised use of saw blades. Integrated battery fuel gauge & LED light. Durable metal rafter hang hook for work space management and safety. Flexible battery system: works with all Milwaukee© M18™ batteries.

Čísla materiálu

Položka č. 2R413558
EAN 4002395004713
UBB 500513665454
UNSPSC 27111508
Číslo materiálu výrobcu 4933446085
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.