text.skipToContent text.skipToNavigation

Kotúčová píla Bosch Expert na oceľ 184 x 20 x 2/1,6 x 48 T


The Expert for Steel Circular Saw Blade offers extreme impact resistance in steel. Its unique Extra Hard Microteq teeth are manufactured in-house by Bosch from highly durable carbide grains enabling high performance. This performance is also strengthened by the blade's ProteQtion coating that prevents corrosion and delivers reliable cutting while reduci

Položka č. 4Y661500
Max. počet otáčok (1/min) 3000
Priemer pílového kotúča (mm) 184
Vhodné pre plasty Nie
Vhodné na kov Áno
Priemer otvoru 20
Ambalat la 1

technické údaje

Max. počet otáčok (1/min) 3000
Priemer pílového kotúča (mm) 184
Vhodné pre plasty Nie
Vhodné na kov Áno
Priemer otvoru 20
Vhodné pre drevo Nie
Šírka rezu (mm) 20
Počet zubov 48
Hrubý pílový kotúč (mm) 280
Značka Bosch
Type Circular Saw Blade

Popis

The Expert for Steel Circular Saw Blade offers extreme impact resistance in steel. Its unique Extra Hard Microteq teeth are manufactured in-house by Bosch from highly durable carbide grains enabling high performance. This performance is also strengthened by the blade's ProteQtion coating that prevents corrosion and delivers reliable cutting while reducing friction. Moreover, the blade features anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. The Expert for Steel Circular Saw Blade features an MTCG (Multi-Purpose Triple Chip Grind) tooth configuration, which ensures a long lifetime.

Čísla materiálu

Položka č. 4Y661500
EAN 3165140737685
UBB 500648656576
UNSPSC 27112700
Číslo materiálu výrobcu 2608643055
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.