text.skipToContent text.skipToNavigation

3M Bandă de montaj negru 19mm x 20m


Will perform continuously in a temperature ambient of up to 105°C (220°F) Will perform continuosly in a temperature ambient of up to 105°C (220°F) Pressure-sensitive rubber based adhesive Suitable for both indoor and outdoor applications UL, CSA and VDE approved

Cod Articol 3319203M
Marca 3M
Ambalat la 1

Specificații

Marca 3M

Descriere

Will perform continuously in a temperature ambient of up to 105°C (220°F) Will perform continuosly in a temperature ambient of up to 105°C (220°F) Pressure-sensitive rubber based adhesive Suitable for both indoor and outdoor applications UL, CSA and VDE approved

Numerele articolelor

Cod Articol 3319203M
UBB 500614728615
UNSPSC 31201500
Nr. articol producător 331920
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.