text.skipToContent text.skipToNavigation

Adjusting ring with hex socket set screws with cup point DIN ≈705A Ľahko obrobiteľná oceľ Pozinkované so šesťhranom ISO 4029

Numero articolo
Značka Fabory
Materiál Ľahko obrobiteľná oceľ
Vlastnosti povrchu Pozinkované
Info
  • These adjusting rings are equipped with hex socket set screws to ISO 4029 (DIN 916).
  • Adjusting rings d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.so šesťhranom ISO 4029

Specifiche

Značka Fabory
Materiál Ľahko obrobiteľná oceľ
Vlastnosti povrchu Pozinkované
Info
  • These adjusting rings are equipped with hex socket set screws to ISO 4029 (DIN 916).
  • Adjusting rings d1 ≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.so šesťhranom ISO 4029

Standard

DIN 705-A

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.