text.skipToContent text.skipToNavigation

Mâner în T Bahco 900T-025-100


T-handle screwdriver for hexagonal head screws.Black oxide tip for higher accuracy.Two-component soft grip handle provides extra comfort and reduces pressure points in the hand.Markings on the handle for quick identification of the tip.Long blade to use as a T-shaped wrench. Provides high-torque transfer. The long blade allows to apply a controlled torque and provides an easy access to screws requiring depth.The short 90º blade is used for extreme torque or to work in areas where height is limited.Chrome plated blade for high protection against corrosion.Integrated hanging hole

Cod Articol K0205.900.025
Lățimea cheii (mm)
Design T-handle
Lungimea arborelui (mm) 100
Marcă Bahco
Greutate pe bucată (g) 35
Ambalat la 1

Specificații

Lățimea cheii (mm) 2.5
Design T-handle
Lungimea arborelui (mm) 100
Marcă Bahco
Greutate pe bucată (g) 35
Codul mărfurilor
Model 900 T
Type Hex Screwdriver

Descriere

T-handle screwdriver for hexagonal head screws.Black oxide tip for higher accuracy.Two-component soft grip handle provides extra comfort and reduces pressure points in the hand.Markings on the handle for quick identification of the tip.Long blade to use as a T-shaped wrench. Provides high-torque transfer. The long blade allows to apply a controlled torque and provides an easy access to screws requiring depth.The short 90º blade is used for extreme torque or to work in areas where height is limited.Chrome plated blade for high protection against corrosion.Integrated hanging hole

Numerele articolelor

Cod Articol K0205.900.025
EAN 7314153018113
UBB 500512223420
UNSPSC 27111710
Nr. articol producător 900T-025-100
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.