text.skipToContent text.skipToNavigation

Twist drill DIN 345 type N nominal diameter 25 mm HSS profile ground MK3 PROMAT


Article number 6B863570
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 160
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Packed per 1

Specifications

Total length (mm) 281
Diameter drill (mm) 25
Holding system Other
Cutting length (mm) 160
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Morse taper
Cutting direction Right
Spiral drill Yes
Brand Promat
Commodity code 82075060

Article numbers

Article number 6B863570
EAN 4015448415800
UBB 500582664172
UNSPSC 20111611
Manufacturer article nr  4000861691
Do not close this page. This message will disappear, when the page is fully loaded.