text.skipToContent text.skipToNavigation

Ruko ULTIMATECUT twist drill DIN 338 Typ FLOWSTEP® HSSE-Co 5


Article number 5Q569224
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 24
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Packed per 1

Specifications

Total length (mm) 49
Diameter drill (mm) 2
Holding system Cylindrical plug-in axle
Cutting length (mm) 24
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass Yes
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Article numbers

Article number 5Q569224
EAN 4007140386229
UBB 500582530506
UNSPSC 20111611
Manufacturer article nr  259020E
Do not close this page. This message will disappear, when the page is fully loaded.