text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type N, HSS-G with reduced shank


Artikelnummer 1G644839
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 13
Holding system Other
Cutting length (mm) 140
Suitable for stainless steel No
With centre drill No
Verpakt per 1

Specificaties

Total length (mm) 205
Diameter drill (mm) 20
Shaft diameter (mm) 13
Holding system Other
Cutting length (mm) 140
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Other
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Artikelnummers

Artikelnummer 1G644839
EAN 4007140260178
UBB 500581072567
UNSPSC 31390000
Fabrikant artikelnummer 2004200/RUKO
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.