text.skipToContent text.skipToNavigation

Hexalobular countersunk head screw ISO 14581 Steel Zinc plated 08.8 M6X10


Article number
Diameter
Length
Brand Fabory
Class 8.8
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 2.35
Packed per 500
Full Box only

Specifications

Diameter M6
Length 10 mm
Brand Fabory
Class 8.8
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 2.35
Info All dimensions are guide values and may deviate dependent on the manufacturer.
Commodity code 7318159589

Dimensions

Thread length (min.) 28
dk (max.) 11
Full thread if L ≤ 35
k (max.) 3
P 1
Socket T30

Article numbers

Article number 13345.060.010
EAN 8717077020863
UBB 500722815585
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.