text.skipToContent text.skipToNavigation

Knipex Water Pump Pliers 50mm 2-Component Handle Steel Black Atramentized 250mm


KNIPEX Alligator® Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt, particularly suitable for out

Cikkszám K1088.200.250
Insulated Yes
Surface protection Chromium-plated
Length (mm) 250
Max. cheeks opening (mm) 46
Grip design Other
Csomagolás: 1

Műszaki adatok

Insulated Yes
Surface protection Chromium-plated
Length (mm) 250
Max. cheeks opening (mm) 46
Grip design Other
Number of settings 9
Handle cover Other
VDE tested No
Brand Knipex
Weight per piece (g) 330
Type Water Pump Pliers

Leírás

KNIPEX Alligator® Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Robust construction, insensitive to dirt, particularly suitable for outdoor work. Pinch guard prevents operators fingers being pinched. with slim multi-component grips without collar for better handling and easier transport. - Adjustment positions: 9- Capacity for pipes, inches (diameter): Ø 2 in- Capacities for nuts: 46mm- Capacities for pipes (diameter): Ø 50mm

Cikkszámok

Cikkszám K1088.200.250
EAN 4003773019282
UBB 419102150564
UNSPSC 27112101
Gyártó cikksz 88 02 250
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.