text.skipToContent text.skipToNavigation

Facom Equipamento de garagem Spring compressor DLS.501HPS


Pressure: up to 2500 kg (10 bar) PRACTICAL: delivered with universal dishes (suitable for 95% of the fleet) Adjustable dishes and arms: adjustable dimensions and directions for perfect clamping of the spring No loss of time in searching and fitting the right dishes SAFETY: Solid protective cage Locking the cage and the arms Long foot pedal to keep the operator away Shock-absorbing function Reinforced arm to hold the coil well Interruption of the air supply in case of sudden opening of the cage Automatic locking of the cage as soon as the arms go down Extra reinforced cage for optimal safety of the user Dimensions 648 x 731 x 1535 mm.

Referência 2O145018
Desenho Outro
Marca Facom
Código pautal 84798997
Type Spring Compressor
Embalado por 1

Especificações

Desenho Outro
Marca Facom
Código pautal 84798997
Type Spring Compressor

Descrição

Pressure: up to 2500 kg (10 bar) PRACTICAL: delivered with universal dishes (suitable for 95% of the fleet) Adjustable dishes and arms: adjustable dimensions and directions for perfect clamping of the spring No loss of time in searching and fitting the right dishes SAFETY: Solid protective cage Locking the cage and the arms Long foot pedal to keep the operator away Shock-absorbing function Reinforced arm to hold the coil well Interruption of the air supply in case of sudden opening of the cage Automatic locking of the cage as soon as the arms go down Extra reinforced cage for optimal safety of the user Dimensions 648 x 731 x 1535 mm.

Números do artigo

Referência 2O145018
EAN 3662424093371
UBB 500695405455
UNSPSC 25191700
Artigo do fabricante nr DLS.501HPS
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.