text.skipToContent text.skipToNavigation

Disco de serra circular Expert da Bosch para aço 355 x 25,4 x 2,6/2,2 x 80T


The Expert for Steel Circular Saw Blade offers extreme impact resistance in steel. Its unique Extra Hard Microteq teeth are manufactured in-house by Bosch from highly durable carbide grains enabling high performance. This performance is also strengthened by the blade's ProteQtion coating that prevents corrosion and delivers reliable cutting while reduci

Referência 9I650700
Número máximo de rotações (1/min) 1600
Diâmetro da lâmina de serra (mm) 355
Adequado para plástico Não
Adequado para metal Sim
Diâmetro do furo 254
Embalado por 1

Especificações

Número máximo de rotações (1/min) 1600
Diâmetro da lâmina de serra (mm) 355
Adequado para plástico Não
Adequado para metal Sim
Diâmetro do furo 254
Adequado para madeira Não
Largura de corte (mm) 26
Número de dentes 80
Lâmina de serra de espessura (mm) 409
Marca Bosch
Type Circular Saw Blade

Descrição

The Expert for Steel Circular Saw Blade offers extreme impact resistance in steel. Its unique Extra Hard Microteq teeth are manufactured in-house by Bosch from highly durable carbide grains enabling high performance. This performance is also strengthened by the blade's ProteQtion coating that prevents corrosion and delivers reliable cutting while reducing friction. Moreover, the blade features anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. The Expert for Steel Circular Saw Blade features an MTCG (Multi-Purpose Triple Chip Grind) tooth configuration, which ensures a long lifetime.

Números do artigo

Referência 9I650700
EAN 3165140737753
UBB 500648866530
UNSPSC 27112700
Artigo do fabricante nr 2608643062
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.