text.skipToContent text.skipToNavigation

KIPP Indexing plungers with threaded pin, without collar, without locknut Metrisches feines Gewinde Stainless steel 1.4305, hardened pin 16MM

Artikelnummer
Marke Kipp
D1_MM 24
Material Rostfreistahl
Material technisch 1.4305
Gewinde Metrisches feines Gewinde
Gewicht pro Stück (g) 162.3
Info Material: Stainless steel threaded sleeve 1.4305 Indexing pin 1.4034.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been disengaged. Special grips can be fitted on the projecting threaded pin. This pin is also suitable for automatic actuation by e.g. program controlled pneumatic cylinder or by remote control using Bowden cables. A screw-in washer can be supplied to help screw in the indexing plungers. The washer is slid beneath the disengaged mushroom knob so that the carrier pins engage in the slot.

Spezifikationen

Marke Kipp
D1_MM 24
Material Rostfreistahl
Material technisch 1.4305
Gewinde Metrisches feines Gewinde
Gewicht pro Stück (g) 162.3
Info Material: Stainless steel threaded sleeve 1.4305 Indexing pin 1.4034.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been disengaged. Special grips can be fitted on the projecting threaded pin. This pin is also suitable for automatic actuation by e.g. program controlled pneumatic cylinder or by remote control using Bowden cables. A screw-in washer can be supplied to help screw in the indexing plungers. The washer is slid beneath the disengaged mushroom knob so that the carrier pins engage in the slot.
Warennummer 8466209800

Maße

D 16
D1 24
D2 10
F1 = springiness beginning in N 20
F2 = springiness end in N 46
F x 30° 3.2
H 16
L1 50
L2 14
L 80
P 2

Artikelnummern

Artikelnummer 58615.000.016
EAN 4059245016228
UBB 500689888104
UNSPSC 31162807
Hersteller Artikel Nr K0345.01516

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.