About
Lubrinox
Prevents Cold Welding
The superior coating on Lubrinox prevents seizing. Gone are the awkward and dangerous situations caused by bolts and nuts that no longer loosen or break.
Clean & Dry
Installation with Lubrinox is clean and dry. The coating keeps your hands and tools hygienic. It does not stain and does not attract dirt.
Saving Time & Money
Lubrinox helps to save considerable assembly time, as loose lubricants are no longer necessary. Disassembly is just as smooth.
Locking Agent Applicable
Lubrinox works perfectly in combination with a threadlocker. That makes Lubrinox the only stainless steel fastener range with a lubrication coating that can be used with and without locking.
FDA Approved
Lubrinox is FDA approved (FDA 21 CFR 75.300 & EC 1935/2004). This makes it a perfect choice for machine manufacturers in the food industry.
Delivery from stock
You can order Lubrinox fasteners easily and quickly via Fabory.com. The different variants are available from stock, so that your production processes never stagnates.
The new standard in every industry
Lubrinox is the perfect alternative for anyone who works with stainless steel fasteners. Whether you are active in the food industry, mechanical engineering or petrochemicals, with Lubrinox you save time, money, energy and materials.
Masters in Fasteners
Lubrinox is an innovation from Fabory and is therefore always supplied with all the trusted added value and services. With technical advice and logistical support, we ensure that your processes always continue, smoother than ever from now on.
The ideal combination
Lubrinox as standard is available in both bolts and nuts. Do you opt for maximum security? Then combine a Lubrinox bolt with a Lubrinox nut. Lubrinox nuts can also be ordered directly from stock at Fabory.com.
“
"In the design of our machines, we look at where we can make processes even more efficient for customers. A timely delivery of high-quality fasteners helps enormously in this regard. For us, the biggest reason for using Lubrinox is time savings and efficiency gains. Thanks to Lubrinox, we don't have to buy lubricants and apply them manually"
."
Juriaan van der Sluijs
Senior Tactical Buyer at Viscon
Senior Tactical Buyer at Viscon
Lubrinox
Bestsellers
Frequently Asked Questions (FAQ)about Lubrinox
about Lubrinox
What is galling or seizing?
Galling (or seizing) refers to the problem of two contacting surfaces, such as mating screw threads, seizing up as a result of cold welding. This is a common phenomenon in tightening (and untightening) of stainless steel fasteners. The properties of stainless steel surfaces make that high force sliding contact between internal and external screw threads can easily cause fusing the thread surfaces together. When this occurs the fastener cannot be tightened or untightened without breaking.
Must Lubrinox bolts be used in combination with Lubrinox nuts?
Combining Lubrinox bolts and Lubrinox nuts equals ultimate anti-galling performance! Depending on your application, using Lubrinox bolts with regular stainless steel nuts may also work well, as may Lubrinox nuts with regular stainless steel bolts.
Do I need to change tightening torques when I use Lubrinox?
Lubrinox fasteners have a low and constant coefficient of friction, typically allowing for lower tightening torques. Please contact us for technical advise regarding your specific application.
What if I need a Lubrinox product that is not on fabory.com?
We can supply any stainless steel fastener, diameter M3 and up, in Lubrinox. If the item is not listed in our webshop we can produce it for you. Please contact your Fabory contact person to discuss terms and conditions.
Is Lubrinox product quality traceable?
Lubrinox fasteners come with 100% lot traceability through full batch management in our operations.
Can I receive the Lubrinox FDA compliance statement?
To obtain the Lubrinox FDA compliance certificate, please send a request to lubrinox@fabory.com.
Lubrinox
Lubrinox sample aanvraag
Lubrinox sample aanvraag