text.skipToContent text.skipToNavigation

Dormer A100 Jobber Drill Bit 7.37mm HSS Cylindrical Shank 109mm


Article number 3I752218
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 69
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 109
Diameter drill (mm) 7.37
Holding system Cylindrical plug-in axle
Cutting length (mm) 69
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A100
Type Jobber Drill Bit

Article numbers

Article number 3I752218
EAN 7320760028674
UBB 500631280244
UNSPSC 23241639
Manufacturer article nr  A100L
Do not close this page. This message will disappear, when the page is fully loaded.