Écrou hexagonal DIN 934 Acier Electro zingué |8|01300
Écrou auto-freiné hexagonal avec anneau non-metallique DIN 985 Acier Electro zingué |8|12348
Vis à tête hexagonale filetage total ISO 4017 / DIN 933 Acier Electro zingué 8.801210
Écrou hexagonal DIN 934 Acier Brut |8|01100
Écrou hexagonal DIN 934 Acier Galvanisé à chaud |8| ISO métrique01500
Écrou auto-freiné hexagonal avec anneau non-metallique DIN 985 Acier inoxydable (Inox) A251730
Écrou hexagonal DIN 934 Acier inoxydable (Inox) A251080
Rondelle plate DIN 125-1A Acier Galvanisé à chaud 140 HV38157
Rondelle plate DIN 125-1A Acier Electro zingué 140 HV38130
Tige filetée DIN 976-1A Acier Electro zingué 8.8 1 mètre20230
Écrou hexagonal DIN 934 Acier inoxydable (Inox) A455080
Rondelle plate DIN 125-1A Acier inoxydable (Inox) A2 140 HV51420
Écrou auto-freiné hexagonal avec anneau non-metallique DIN 985 Acier inoxydable (Inox) A455730
Vis à tête hexagonale filetage total DIN 933 Acier inoxydable (Inox) A2 7051010
Vis à tête hexagonale filetage total DIN 933 Acier inoxydable (Inox) A4 7055010
Vis à tête cylindrique à six pans creux DIN 912 Acier Electro zingué 8.807160
Vis à tête hexagonale filetage total DIN 933 Acier Brut 8.801010
Vis à tête cylindrique à six pans creux DIN 912 Acier inoxydable (Inox) A251050
Rondelle plate DIN 125-1A Acier Brut 140 HV38100
Vis à tête cylindrique à six pans creux DIN 912 Acier Brut 8.807060
DIN is globally recognized as the benchmark for quality and reliability in industrial products and fasteners. This German standards organization establishes extremely stringent norms that ensure products meet the highest standards in terms of durability, precision, and safety. Products that comply with DIN standards provide customers with confidence not only in their performance but also in their consistency and long lifespan. Whether for critical industrial applications or everyday use, DIN-certified products guarantee stable and reliable operation, which is essential in environments where there is no room for error. With over 34,000 standards in its portfolio, DIN plays a crucial role in upholding high standards both nationally and internationally. We take pride in our extensive range of products that meet these norms.
For us, DIN certification is synonymous with absolute reliability.
Read more about DIN certification and other norms and standards:
Leading standard | Fabory