text.skipToContent text.skipToNavigation

Gedore 3019 Adapter 3/8" x 1/2" Square Drive CrV Steel Chrome Plated 35mm


For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article number
Surface protection Chromium-plated
Length (mm) 36
Connection size socket side 3/8 inch
Connection size socket side (mm) 12.5
Type at tool side Square (male)
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 36
Connection size socket side 3/8 inch
Connection size socket side (mm) 12.5
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 1/2 inch
Connection size at tool side (mm) 10
Tested according to ISO 3316 Yes
Brand Gedore
Weight per piece (g) 50
Commodity code 8466103800
Type Adapter

Description

For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device, GEDORE vanadium steel 31CrV3, polished, chrome-plated, Vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2276.003.019
EAN 4010886623602
UBB 240122064886
UNSPSC 27110000
Manufacturer article nr  6236010

Products (7)

  Stock Net price   Sign up
- -
- -
- -
- -
- -
- -
- -
Do not close this page. This message will disappear, when the page is fully loaded.